Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EM 4FL SE 13/16x1-1/2x4 SQ TiCN Coated

  • Zoro #: G0541394
  • Mfr #: 75149

$140.00

  • Item: EM 4FL SE 13/16x1-1/2x4 SQ TiCN Coated
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #75149 Specifications

  • Zoro #: G0541394
  • Mfr #: 75149
Item: EM 4FL SE 13/16x1-1/2x4 SQ TiCN Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Performance: General Purpose, Tool Type: Standard Endmill, Size Category: Fractional, Flutes: 4, Cutting Ends: Single End, Tool Length: Regular, End Style: Square, Finish: TiCN, Material: Carbide, Cobalt Content: 10, Grade: C-2, Grain: Sub-Micron, Diameter: 13/16, Length of Cut: 1-1/2, Shank Diameter: 7/8, ShankType: Straight Shank, Overall length: 4, Helix: 30°, Made in the USA: Yes

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #75149