Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EM 4FL SE 3/32x3/4x2-1/2 BN Bright

  • Zoro #: G0534701
  • Mfr #: 65997

$36.99

  • Item: EM 4FL SE 3/32x3/4x2-1/2 BN Bright
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #65997 Specifications

  • Zoro #: G0534701
  • Mfr #: 65997
Item: EM 4FL SE 3/32x3/4x2-1/2 BN Bright Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Type: Miniature End Mill, Size Category: Fractional Inch, Flutes: 4, Single End, Tool Length: Long, End Style: Ballnose, Finish: Bright/Uncoated, C2 Sub-Micron Solid Carbide with 10% Cobalt, Diameter: 3/32, Length of Cut: 3/4, Shank Diameter: 1/8, Straight Shank, Overall length: 2-1/2, Helix: 30 Deg, Center Cutting, RHC/RHS, Tolerance Diameter: ±0.0005, Tolerance Length of Cut: +0.0000 / +0.0120, Tolerance Shank Diameter: +0.0000 / -0.0003, For ISO Materials: PMKS, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #65997