Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EM APG 1/8x1/2x1-1/2 SQ Bright

  • Zoro #: G0534799
  • Mfr #: 66001

$15.33

  • Item: EM APG 1/8x1/2x1-1/2 SQ Bright
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #66001 Specifications

  • Zoro #: G0534799
  • Mfr #: 66001
Item: EM APG 1/8x1/2x1-1/2 SQ Bright Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Advance Performance End Mill, Size Category: Fractional Inch, Flutes: 4, Single End, Tool Length: Regular, End Style: Square, Finish: Bright/Uncoated, Material: Solid Carbide, Cobalt Content: 10%, Grade: C-2, Grain: Sub-Micron, Diameter: 1/8, Length of Cut: 1/2, Shank Diameter: 1/8, Straight Shank, Overall length: 1-1/2, Helix: Variable, Center Cutting, RHC/RHS, Tolerance Diameter: +0.000 / -0.002, Tolerance Shank Diameter: +0.0000 / -0.0004, For ISO Materials: PMKSH, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #66001