Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EM APG 1/8x3/4x2-1/4 SQ AlTiCrN

  • Zoro #: G0534920
  • Mfr #: 66004

$23.73

  • Item: EM APG 1/8x3/4x2-1/4 SQ AlTiCrN
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #66004 Specifications

  • Zoro #: G0534920
  • Mfr #: 66004
Item: EM APG 1/8x3/4x2-1/4 SQ AlTiCrN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Advance Performance Fusion End Mill, Size Category: Fractional Inch, Flutes: 4, Single End, Tool Length: Long, End Style: Square, Finish: AlTiCrN Coated, Material: Solid Carbide w/ 10% Cobalt, Grade: C2, Grain: Sub-Micron, Diameter: 1/8, Length of Cut: 3/4, Shank Diameter: 1/8, Straight Shank, Overall length: 2-1/4, Helix: Variable, Center Cutting, Direction: RHC/RHS, Tolerance Diameter: +0.000 / -0.002, Tolerance Shank Diameter: +0.0000 / -0.0004, For ISO Materials: PMKSH, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #66004