Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EM APG 3/8x1x2-1/2 .090 Radius AlTiCrN

  • Zoro #: G0537614
  • Mfr #: 66286

$54.77

  • Item: EM APG 3/8x1x2-1/2 .090 Radius AlTiCrN
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #66286 Specifications

  • Zoro #: G0537614
  • Mfr #: 66286
Item: EM APG 3/8x1x2-1/2 .090 Radius AlTiCrN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Advance Performance Fusion End Mill, Size Category: Fractional Inch, Flutes: 4, Single End, Tool Length: Regular, End Style: .090 Corner Radius, Finish: AlTiCrN Coated, C2 Sub-Micron Solid Carbide, Diameter: 3/8, Length of Cut: 1, Shank Diameter: 3/8, Straight Shank, Overall length: 2-1/2, Helix: Variable, Center Cutting, Direction: Right Hand Cut/Right Hand Spiral, Tolerance Diameter: +0.000 / -0.002, Tolerance Shank Diameter: +0.0000 / -0.0004, For ISO Materials: PMKSH, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #66286