Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

No. 4 Center Drill, 60Deg, Long, AlTiN

  • Zoro #: G0543442
  • Mfr #: 66708

$70.89

  • Item: No. 4 Center Drill, 60Deg, Long, AlTiN
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mtc #66708 Specifications

  • Zoro #: G0543442
  • Mfr #: 66708
Item: No. 4 Center Drill, 60Deg, Long, AlTiN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tool Type: Center Drill, Size Category: Aught, 60 deg Included Angle, Flutes: 2, Pilot Diameter: 1/8, Double End, Tool Length: Long, Finish: AlTiN Coated, Material: Solid Carbide, Cobalt Content: 10%, Grade: C-2, Grain: Sub-Micron, Diameter: No. 4, Shank Diameter: 5/16, Straight Shank, Overall length: 4 In., Direction: Right Hand Cut, Tolerance Shank Diameter: +0.0000 / -0.0005, For ISO Materials: PMKSH, Made in the USA

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mtc #66708