Mtk
Ball Bearing, 120mm Bore, 260mm, 55mm, W
- Zoro #: G3794756
- Mfr #: 6324M C3
Tap to zoom
Hover or click to zoom
$1,100.79
- Item: Radial Ball Bearing
- Bearing Type: Machined Bronze Cage
- Cage Material: 52100 Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,100.79
Mtk #6324M C3 Specifications
- Zoro #: G3794756
- Mfr #: 6324M C3
- Item: Radial Ball Bearing
- Bearing Type: Machined Bronze Cage
- Cage Material: 52100 Steel
- Bore Dia.: 120mm
- Outside Dia.: 260mm
- Width: 55mm
- Max. RPM: 2400
- Temp. Range: -20 Degrees to 212 Degrees F
- Lubrication: Light Oil Preservative
- Industry Number: 6324M
- Country of Origin (subject to change): Hungary
Description
Ball Bearing,120mm Bore,260mm OD,55mm W
Reviews of Mtk #6324M C3
Explore more
- Mtk Ball Bearing, 95mm Bore, 140mm, 16mm, W 16019/C3
- Mtk Ball Bearing, 100mm Bore, 150mm, 24mm 6020/C3
- Mtk Self Aligning Ball Bearing, 25mm Bore, Industry Number: 2205 2205TN
- Mtk Ball Bearing, 25mm Bore, 52mm, 18mmW 62205 2RS/C3
- Mtk Self Aligning Ball Bearing, 40mm Bore 2208 J/C3
- Mtk Ball Bearing, 25mmBore, 80mm, 21mm 6405 2RS/C3
- Mtk Ball Bearing, 150mm Bore, 225mm, 24mm, W 16030/C3
- Mtk Ball Bearing, 45mm Bore, 120mm, 29mm, W 6409 2Z/C3
- Freud Ball Bearing Assortment 62-XXX
- Ibc Radial, Ball Bearing, Abec 7, Bore 50mm 6010.TB.P4A2H
- Nachi 16000 Series Radial Ball Bearing, 16012 16012
- Mtk Ball Bearings