Skip to Main Content
customer-service Help
Mtk

Ball Bearing, 30mm Bore, 55mm, 9mm, W

Mtk Ball Bearing, 30mm Bore, 55mm, 9mm, W 16006/C3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.09
  • Item: Radial Ball Bearing
  • Bearing Type: Open
  • Cage Material: 52100 Steel
See full product details
Orders over $75 ship free.
Total: $16.09

Mtk #16006/C3 Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Open
  • Cage Material: 52100 Steel
  • Bore Dia.: 30mm
  • Outside Dia.: 55mm
  • Width: 9mm
  • Lubrication: Light Oil Preservative
  • Temp. Range: -20 Degrees F to +390 Degrees F
  • Industry Number: 16006
  • Max. RPM: 12000
  • Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Ball Bearing, 30mm Bore, 55mm OD, 9mm W

Reviews of Mtk #16006/C3