Mtk
Ball Bearing, 50mm Bore, 80mm10mm, W
Mfr # 16010/C3
Zoro # G3798691
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 50mm
- Outside Dia. 80mm
- Width 10mm
Explore More Products
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm 6213 2RS/C3
- MTK Ball Bearing, 95mm Bore, 200mm, 45mm, W 6319/C3
- MTK Ball Bearing, 75mm Bore, 105mm, 16mm 61915 2Z
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm 1310/C3
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 2313 K/C3
- MTK Self Aligning Bearing, 25mmBore, 52mm 2205 2RS-TN/C3
- MTK Ball Bearing, 65mm Bore, 160mm, 37mm, W 6413/C3
- MTK Ball Bearing, 45mm, Tapered Bore, 85mm 1209 K-J/C3
- MTK Self Aligning Ball Bearing, 80mm Bore 1316 C3
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing 6300DDUC3
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 63102RSNR 6310-2RSNR
- Mtk Ball Bearings