customer-service Help
Mtk

Ball Bearing, 60mm Bore, 95mm11mm, W

Mtk Ball Bearing, 60mm Bore, 95mm11mm, W 16012/C3
Tap to zoom
Hover or click to zoom
$37.09
  • Item: Radial Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 60mm
See full product details
Orders over $75 ship free.

Total: $37.09

Mtk #16012/C3 Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 60mm
  • Cage Material: 52100 Steel
  • Outside Dia.: 95mm
  • Width: 11mm
  • Temp. Range: -20 Degrees F to +390 Degrees F
  • Max. RPM: 7000
  • Lubrication: Light Oil Preservative
  • Industry Number: 16012
  • Country of Origin (subject to change): Poland

Description

Ball Bearing, 60mm Bore, 95mmOD, 11mm W

Reviews of Mtk #16012/C3

Explore more