- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Ball Bearings
- /
- Radial Ball Bearings
- /
- Ball Bearing, 70mm Bore, 110mm13mm, W
Mtk
Ball Bearing, 70mm Bore, 110mm13mm, W
- Zoro #: G3798676
- Mfr #: 16014/C3
Tap to zoom
Hover or click to zoom
$42.69
- Item: Radial Ball Bearing
- Bearing Type: Open
- Cage Material: 52100 Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.69
Mtk #16014/C3 Specifications
- Zoro #: G3798676
- Mfr #: 16014/C3
- Item: Radial Ball Bearing
- Bearing Type: Open
- Cage Material: 52100 Steel
- Bore Dia.: 70mm
- Outside Dia.: 110mm
- Width: 13mm
- Temp. Range: -20 Degrees F to +390 Degrees F
- Max. RPM: 6000
- Lubrication: Light Oil Preservative
- Industry Number: 16014
- Country of Origin (subject to change): Poland
Description
Ball Bearing, 70mm Bore, 110mmOD, 13mm W
Reviews of Mtk #16014/C3
Explore more
- MTK Ball Bearing, 75mm Bore, 130mm, 25mm 6215 2RS/C3
- MTK Ball Bearing, 70mm Bore, 110mm20mm 6014/C3
- MTK Ball Bearing, 40mmBore, 110mm, 27mm 6408 2Z/C3
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit 6306-2RS KBC
- TIMKEN Radial Bearing, Single Shield, 80mm Bore 316KD
- URB Self Aligning, 45mm Bore, 100mm OD, 36mmW 2309 K
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore - Sealed, 6317 2RS C3 6317 2RS C3
- Mtk Ball Bearings