Mtk
Ball Bearing, 80mm Bore, 125mm, 14mm, W
- Zoro #: G3798658
- Mfr #: 16016/C3
Tap to zoom
Hover or click to zoom
$89.89
- Item: Radial Ball Bearing
- Bearing Type: Open
- Cage Material: 52100 Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $89.89
Mtk #16016/C3 Specifications
- Zoro #: G3798658
- Mfr #: 16016/C3
- Item: Radial Ball Bearing
- Bearing Type: Open
- Cage Material: 52100 Steel
- Bore Dia.: 80mm
- Outside Dia.: 125mm
- Width: 14mm
- Temp. Range: -20 Degrees F to +390 Degrees F
- Industry Number: 16016
- Lubrication: Light Oil Preservative
- Max. RPM: 5300
- Country of Origin (subject to change): Poland
Description
Ball Bearing, 80mm Bore, 125mm OD,14mm W
Reviews of Mtk #16016/C3
Explore more
- Mtk Ball Bearing, 90mm Bore, 140mm, 16mm, W 16018/C3
- Mtk Self Aligning Bearing, 50mm Bore, 110mm, Max. RPM: 5300 2310/C3
- Mtk Self Aligning Bearing, 35mm Bore, 80mm 2307 C3
- Mtk Ball Bearing, 30mm Bore, 420mm27mm, W 2306 J/C3
- Mtk Ball Bearing, 70mm Bore, 110mm20mm 6014/C3
- Mtk Ball Bearing, 100mm Bore, 150mm, 16mm, W 16020/C3
- Mtk Ball Bearing, 95mm Bore, 170mm, 32mm, W 6219 2Z/C3
- Mtk Self Aligning Ball Bearing, 20mm Bore, Outside Dia.: 52mm 2304 2RS/C3
- Freud Ball Bearing Assortment 62-XXX
- Nachi 6200 Series Deep Groove Radial Ball Brg, 6226C3 6226C3
- Timken Radial Bearing, Double Seal, 30mm Bore 206PP
- Mtk Radial Ball Bearings