customer-service Help
Mtk

Ball Bearing, 90mm Bore, 140mm, 16mm, W

Mtk Ball Bearing, 90mm Bore, 140mm, 16mm, W 16018/C3
Tap to zoom
Hover or click to zoom
$150.99
  • Item: Radial Ball Bearing
  • Bearing Type: Open
  • Cage Material: 52100 Steel
See full product details
This item ships free.

Total: $150.99

Mtk #16018/C3 Specifications

  • Item: Radial Ball Bearing
  • Bearing Type: Open
  • Cage Material: 52100 Steel
  • Bore Dia.: 90mm
  • Outside Dia.: 140mm
  • Width: 16mm
  • Max. RPM: 4500
  • Industry Number: 16018
  • Temp. Range: -20 Degrees F to +390 Degrees F
  • Lubrication: Light Oil Preservative
  • Country of Origin (subject to change): Poland

Description

Ball Bearing, 90mm Bore, 140mm OD,16mm W

Reviews of Mtk #16018/C3