Mtk
Roller Bearing, 100mm Bore, 215mm, Outer Ring Inside Dia. (mm): 100
- Zoro #: G3793441
- Mfr #: NJ 320 EM/C3
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $705.56
Mtk #NJ 320 EM/C3 Specifications
- Zoro #: G3793441
- Mfr #: NJ 320 EM/C3
- Bore Dia.: 100mm
- Outside Dia.: 215mm
- Width: 47mm
- Roller Material: 52100 Steel
- Cage Material: Bronze
- Static Load Capacity (Lb.): 74636
- Temp. Range (F): -40 Degrees to 212 Degrees
- Outer Ring Inside Dia. (mm): 100
- Lubrication: Light Oil Preservative
- Outer Ring Inside Dia. (In.): 3.937
- Item: Cylindrical Roller Bearing
- Tolerance: Abec1
- Agency Compliance: ABMA
- Dynamic Load Capacity (Lb.): 66318
- Country of Origin (subject to change): Romania
Description
Roller Bearing,100mm Bore,215mm
Reviews of Mtk #NJ 320 EM/C3
Explore more
- Mtk Roller Bearing, 35mm Bore, 72mm17mm, W NJ 207 E/C3
- Mtk Roller Bearing, 120mmBore, 215mm, Outer Ring Inside Dia. (mm): 120 NJ 2224 EM/C3
- Mtk RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm NJ 220 E/C3
- Mtk Cylindrical Roller Bearing, 95mm Bore, Width: 55mm NU 419 M/C3
- Mtk Roller Bearing, 90mmBore, 160mm 22218 MBW33/C3
- Mtk Roller Bearing, 45mmBore, 85mm23mm, W 22209 CW33/C3
- Mtk Roller Bearing, 55mm Bore, 120mm, 43mmW NJ 2311 C3
- Mtk Roller Bearing, 30mm Bore, 90mm, 23mmW, Dynamic Load Capacity (Lb.): 14612 NU 406 M/C3
- Urb Cylindrical, 220mm Bore, 400mm OD, 65mm W NUP244 M C3
- Arb Cyl., Bearing, Roller Assembly, W 4.75" AWRA230H
- Urb Cylindrical, 140mm Bore, 300mm OD, 102mmW NU2328 M C3
- Mtk Cylindrical Roller Bearings