- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Roller Bearings
- /
- Cylindrical Roller Bearings
- /
- Roller Bearing, 120mmBore, 215mm, Outer Ring Inside Dia. (mm): 120
Mtk
Roller Bearing, 120mmBore, 215mm, Outer Ring Inside Dia. (mm): 120
- Zoro #: G3793846
- Mfr #: NJ 2224 EM/C3
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,128.99
Mtk #NJ 2224 EM/C3 Specifications
- Zoro #: G3793846
- Mfr #: NJ 2224 EM/C3
- Bore Dia.: 120mm
- Outside Dia.: 215mm
- Width: 58mm
- Roller Material: 52100 Steel
- Cage Material: Bronze
- Static Load Capacity (Lb.): 116200
- Item: Cylindrical Roller Bearing
- Outer Ring Inside Dia. (In.): 4.7244000000000002
- Agency Compliance: ABMA
- Tolerance: Abec1
- Dynamic Load Capacity (Lb.): 88100
- Outer Ring Inside Dia. (mm): 120
- Lubrication: Light Oil Preservative
- Temp. Range (F): -40 Degrees to 212 Degrees
- Country of Origin (subject to change): Romania
Description
Roller Bearing,120mmBore,215mm
Reviews of Mtk #NJ 2224 EM/C3
Explore more
- MTK Cylindrical Roller Bearing, 40mm Bore, Outer Ring Inside Dia. (mm): 40 NN 3008 K-MNAP51W33
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 NU 205 E/C3
- MTK Roller Bearing, 170mm Bore, 310mm 23234 MBW33/C3
- MTK Roller Bearing, 120mm Bore, 180mm, Tolerance: Abec1 23024 MBW33/C3
- MTK Roller Bearing, 180mm, Tapered Bore NN 3036 K-MNAP51W33
- NTN Cylindrical Roller Bearing, 62mm W 7MC3-NU322EGRBC3
- NACHI Snap Ring, WRE80 WRE80
- NACHI Nn Series Precision Cylindrical Roller Brg, NN3011M2KC1NAP4 NN3011M2KC1NAP4
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 NU 319 EM/C3
- Mtk Roller Bearings