Mtk
Self Aligning Ball Bearing, 12mm Bore
- Zoro #: G3798971
- Mfr #: 1201 J
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.29
Mtk #1201 J Specifications
- Zoro #: G3798971
- Mfr #: 1201 J
- Item: Self-Aligning Ball Bearing
- Bearing Type: Open
- Bore Dia.: 12mm
- Cage Material: 52100 Steel
- Outside Dia.: 32mm
- Width: 10mm
- Temp. Range: -20 Degrees F to +390 Degrees F
- Max. RPM: 22000
- Industry Number: 1201
- Lubrication: Light Oil Preservative
- Country of Origin (subject to change): Czechia
Description
Self Aligning Ball Bearing,12mm Bore