Skip to Main Content
customer-service Help
Mtk

Self Aligning Ball Bearing, 20mm Bore, Bearing Type: Open

Mtk Self Aligning Ball Bearing,  20mm Bore,  Bearing Type: Open 1304 C3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.49
  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 20mm
See full product details
Orders over $75 ship free.
Total: $27.49

Mtk #1304 C3 Specifications

  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 20mm
  • Cage Material: 52100 Steel
  • Outside Dia.: 52mm
  • Width: 15mm
  • Temp. Range: -20 Degrees F to +390 Degrees F
  • Lubrication: Light Oil Preservative
  • Max. RPM: 12000
  • Industry Number: 1304
  • Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Self Aligning Ball Bearing, 20mm Bore

Reviews of Mtk #1304 C3