Skip to Main Content
customer-service Help
Mtk

Self Aligning Ball Bearing, 20mm Bore, Outside Dia.: 52mm

Mtk Self Aligning Ball Bearing,  20mm Bore,  Outside Dia.: 52mm 2304 2RS/C3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.87
  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Sealed
  • Cage Material: 52100 Steel
See full product details
Orders over $75 ship free.
Total: $55.87

Mtk #2304 2RS/C3 Specifications

  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Sealed
  • Cage Material: 52100 Steel
  • Bore Dia.: 20mm
  • Outside Dia.: 52mm
  • Width: 21mm
  • Max. RPM: 11000
  • Industry Number: 2304 2RS
  • Lubrication: High Temp
  • Temp. Range: -20 Degrees to 212 Degrees F
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Self Aligning Ball Bearing, 20mm Bore

Reviews of Mtk #2304 2RS/C3