Mtk
Self Aligning Ball Bearing, 60 mm Bore
Mfr # 2312
Zoro # G3799601
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 60mm
- Outside Dia. 130mm
- Width 46mm
Explore More Products
- MTK Self Aligning Ball Bearing, 30mm Bore, Industry Number: 2206 2206 J/C3
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm 1310/C3
- MTK Ball Bearing, 100mm Bore, 150mm, 24mm 6020/C3
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 2313 K/C3
- MTK Self Aligning Bearing, 25mmBore, 52mm 2205 2RS-TN/C3
- MTK Ball Bearing, 95mm Bore, 200mm, 45mm, W 6319/C3
- MTK Ball Bearing, 95mm Bore, 140mm, 16mm, W 16019/C3
- MTK Self Aligning Ball Bearing, 55mm Bore, Max. RPM: 4800 2311K C3
- MTK Ball Bearing, 25mm, Tapered Bore, 52mm 2205 K-2RS/C3
- NSK NSK 6308V, 6300 Series Single Row Deep Groove Ball Bearing 6308V
- TIMKEN Radial Bearing, Double Shield, 25mm Bore 205KDDG
- Mtk Ball Bearings