customer-service Help
Mtk

Self Aligning Ball Bearing, 90mm Bore, Bearing Type: Open

Mtk Self Aligning Ball Bearing,  90mm Bore,  Bearing Type: Open 2318 J/C3
Tap to zoom
Hover or click to zoom
$711.99
  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 90mm
See full product details
This item ships free.

Total: $711.99

Mtk #2318 J/C3 Specifications

  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 90mm
  • Cage Material: 52100 Steel
  • Outside Dia.: 190mm
  • Width: 64mm
  • Lubrication: Light Oil Preservative
  • Max. RPM: 2800
  • Temp. Range: -20 Degrees F to +390 Degrees F
  • Industry Number: 2318
  • Country of Origin (subject to change): Czechia

Description

Self Aligning Ball Bearing, 90mm Bore

Reviews of Mtk #2318 J/C3