customer-service Help
Mtk

Self Aligning Bearing, 25mm Bore, 360mm

Mtk Self Aligning Bearing, 25mm Bore, 360mm 2305/C3
Tap to zoom
Hover or click to zoom
$35.99
  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 25mm
See full product details
Orders over $75 ship free.

Total: $35.99

Mtk #2305/C3 Specifications

  • Item: Self-Aligning Ball Bearing
  • Bearing Type: Open
  • Bore Dia.: 25mm
  • Cage Material: 52100 Steel
  • Outside Dia.: 360mm
  • Width: 92mm
  • Industry Number: 2305
  • Lubrication: Light Oil Preservative
  • Max. RPM: 9500
  • Temp. Range: -20 Degrees F to +390 Degrees F
  • Country of Origin (subject to change): Czechia

Description

Self Aligning Bearing,25mm Bore,360mm OD

Reviews of Mtk #2305/C3