Mtk
Self Aligning Bearing, 35mm Bore, 80mm
Mfr # 2307 C3
Zoro # G3797039
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 31mm
Explore More Products
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm 1310/C3
- MTK Ball Bearing, 35mm Bore, 62mm9mm, W 16007/C3
- MTK Ball Bearing, 75mm Bore, 105mm, 16mm 61915 2Z
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 2313 K/C3
- MTK Self Aligning Bearing, 25mmBore, 52mm 2205 2RS-TN/C3
- MTK Ball Bearing, 75mmBore, 130mm, 25mm 6215 2Z/C3
- MTK Ball Bearing, 120mm Bore, 260mm, 55mm, W 6324M C3
- MTK Ball Bearing, 70mm Bore, 110mm20mm 6014/C3
- MTK Ball Bearing, 85mmBore, 150mm, 28mm 6217-2Z C3
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61908 61908
- NSK NSK-6003C3, 6000 Series Single Row Deep Groove Ball Bearing, 6003C3 6003C3
- Mtk Radial Ball Bearings