Mtk
Tapered Roller Bearing, 80mm Bore, 125mm
- Zoro #: G3795891
- Mfr #: 32016 XA
Tap to zoom
Hover or click to zoom
$63.39
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 3.15
- Agency Compliance: ABMA
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $63.39
Mtk #32016 XA Specifications
- Zoro #: G3795891
- Mfr #: 32016 XA
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 3.15
- Agency Compliance: ABMA
- Temp. Range (F): -20 to 250
- Lubrication: Light Oil Preservative
- Cage Material: Steel
- Bore (mm): 80
- Country of Origin (subject to change): Hungary
Description
Tapered Roller Bearing,80mm Bore,125mm
Reviews of Mtk #32016 XA
Explore more
- Mtk Tapered Roller Bearing, 65mm Bore, 27mm, W 33013
- Mtk Tapered Roller Bearing, 30mm Bore, 62mm 32206 A
- Mtk Tapered Roller Bearing, 75mm Bore, 160mm 30315 A
- Mtk Tapered Roller Bearing, 35mm Bore 32307 A
- Mtk Tapered Roller Bearing, 25mm Bore, 47mm 32005 XA
- Mtk Tapered Roller Bearing, 90mm Bore, 150mm 33118
- Mtk Tapered Roller Bearing, 150mm Bore, Agency Compliance: ABMA 30230 A
- Mtk Tapered Roller Bearing, 105mm Bore 32321 A
- Timken TRB Two-Single-Row Assembly <4 OD, L44643-90062 L44643-90062
- Timken TRB Single Cone <4 OD, 25577-2 25577-2
- Timken TRB Single Cone <4 OD, M804048-2 M804048-2
- Mtk Tapered Roller Bearings