Mud Chucker
Mud Chucker™ Shoe/Boot Scraper, Black, 1/Each
Mfr # MAT422
Zoro # G6632066
$162.99
7% off
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber Walls
- Width 12'
- Color Black
- Length 16'
- Weight 4.78
Explore More Products
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole GB00430 M XL
- DO IT BEST 18.9X39.3 Black Boot Tray KS151(ST)-1
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 30010
- ZORO SELECT Brush Set for Standard Scrusher(r) SB-M1
- TINGLEY RUBBER Orion® Overshoe w/ Gaiter, XL Waterproof, Black with Red Soles 7500G.XL
- YAKTRAX SNOW&ICE TRACTN WALK M 08603
- TINGLEY Winter-Tuff Ice Traction Pullovers 1150.XL TINGLEY
- ZORO SELECT Pac Boot Replacement Liner, Size 10, PR L8562A40-002
- ZORO SELECT Replacement Liner, Size 9, White, PR L8604B30-002
- YAKTRAX Yaktrax Pro Spikeless Walkers, 8615
- HEAT FACTORY Toe Warmers, White, PR, PK8 1964-3
- Mud Chucker Foot Protection