Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Muddy Excursion 17 Foot Ladder Treestand
  • Zoro #: G0259035
  • Mfr #: MLS1300
No Product Image Available
$316.79
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Muddy #MLS1300 Specifications

  • Zoro #: G0259035
  • Mfr #: MLS1300
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Muddy 17 foot Excursion Ladderstand is a design featuring strength, comfort, and durability. Constructed of heavy-duty DX and RS Tubing, D-Force Expanded Metal, Fiber-Guard Powder Coating, and sturdy bolted ladder sections, the Excursion features a rock solid design and durable assembly to withstand the tests of time and the trials of nature. A comfortable and spacious seat with lumbar support design and the ability to flip back for full platform use, flip-back, four-way adjustable padded shooting rail, silencers for no metal on metal contact, and padded shooting rest and arm rests are just a fraction of what this stand has to offer. Flex-Tek seating, and a flip-back footrest add to the list of features that are sure to make the Excursion one of your favorite places to be. Weighing in at 61 lbs., the Excursion is weight rated for up to 300 lbs. One full-body fall arrest system with climbing belt is included.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Muddy #MLS1300