1-1/4" C Copper 90 Degree Short Radius Elbow
- Zoro #: G3671650
- Mfr #: W 02084
$7.43
/ea
Order in multiples of 10
- Basic Pipe Fitting Material: Metal
- Specific Pipe Fitting Shape: 90 Degrees Short Radius Elbow
- Tube Fitting Material: Copper
Mueller #W 02084 Specifications
| |
Basic Pipe Fitting Material: Metal | Specific Pipe Fitting Shape: 90 Degrees Short Radius Elbow |
Tube Fitting Material: Copper | Tube Size: 1-1/4" |
Pipe Size (Fittings): 1-1/4" | Basic Pipe Fitting Shape: Elbow |
Item: Short Radius Elbow | Pipe Fitting Connection Type: C x C |
Fitting Connection Type: C x C | Pipe Fitting Material: Copper |
Pipe Size - Pipe Fitting: 1-1/4" | Specific Fitting Shape: 90 Degree Short Radius Elbow |
Country of Origin (subject to change): United States |
Description
W02084 1-1/4 COPPER ELBOW 90 C
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |