Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" C Copper 90 Degree Long Radius Elbow

  • Zoro #: G3574116
  • Mfr #: W 02747
No Product Image Available
$8.89 /ea

Order in multiples of 10

  • Basic Pipe Fitting Shape: Elbow
  • Basic Pipe Fitting Material: Metal
  • Item: Long Radius Elbow
See full product details
Orders over $75 ship free.

Mueller #W 02747 Specifications

  • Zoro #: G3574116
  • Mfr #: W 02747
Basic Pipe Fitting Shape: Elbow Basic Pipe Fitting Material: Metal
Item: Long Radius Elbow Tube Size: 1"
Fitting Connection Type: C x C Pipe Size - Pipe Fitting: 1"
Specific Fitting Shape: 90 Degree Long Radius Elbow Pipe Fitting Material: Copper
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1-1/8 LR 90 DEG ELL WE-500L MU

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Mueller #W 02747