Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-1/8" OD x 10 ft. Straight Copper Tubing Type DWV

  • Zoro #: G5280091
  • Mfr #: V 40010
$381.42
  • Standards: ASTM B306
  • Inside Dia.: 4.0 in
  • Soft/Hard: Hard
See full product details
This item ships free.

Mueller #V 40010 Specifications

  • Zoro #: G5280091
  • Mfr #: V 40010
Standards: ASTM B306 Inside Dia.: 4.0 in
Soft/Hard: Hard Temp. Range: 100 Degrees F to 400 Degrees F
Copper Tube Shape: Straight Application: Plumbing, Mechanical, DWV Applications
Tube Size: 4 in Tube Material: C12200
Outside Dia.: 4 1/8 in Max. Pressure: 150 psi
Tube Length: 10 ft Item: Copper Tubing
Copper Tube Type: Type DWV Wall Thickness: 0.058 in
Copper Tube Coating: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper Tubing, Tube Material Copper, Tube Size 4 in, Inside Dia. 4.0 in, Outside Dia. 4 1/8 in, Wall Thickness 0.058 in, Max. Pressure 150 psi, Tube Length 10 ft, Copper Tube Type Type DWV, Copper Tube Shape Straight, Hard, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees F to 400 Degrees F, Standards ASTM B306

Restrictions and Compliance

Reviews of Mueller #V 40010