Zoro Select
PVC Closet Flange, Hub, 4 in Pipe Size
Mfr # 05902
Zoro # G0405036
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Closet Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size 438420
- ZORO SELECT PVC Solid Flange, Socket, 1-1/4 in Pipe Size 851-012
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size 439212
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size 1WKK6
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 3/4 in Pipe Size 1407-007
- ZORO SELECT PVC Cap, 3 in Fitting Pipe Size, Female Socket, Schedule 40, White 447030
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size H429015LS
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size 801-585
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1/2 in Pipe Size H429005LS
- ZORO SELECT PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size 850-025
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size 447015
- Zoro Select Fittings