Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Hub PVC DWV 90 Degree Elbow

  • Zoro #: G3178445
  • Mfr #: 1WJZ9
$1.19
  • Max. Temp.: 140 Degrees F
  • Basic Pipe Fitting Shape: Elbow
  • Standards: ASTM D1784, Cell Class 12454
See full product details
Orders over $75 ship free.

Mueller Industries #1WJZ9 Specifications

  • Zoro #: G3178445
  • Mfr #: 1WJZ9
Max. Temp.: 140 Degrees F Basic Pipe Fitting Shape: Elbow
Standards: ASTM D1784, Cell Class 12454 Pipe Fitting Material: PVC
Max. Pressure: Not Rated For Pressure Applications Basic Pipe Fitting Material: Plastic
Fitting Schedule/Class: Schedule 40 Specific Fitting Shape: 90 Degree Elbow
Fitting Connection Type: Hub Fittings Sub-Category: Elbows
Color: White Application: Drain, Waste and Vent
Item: 90 Degree Elbow Pipe Size - Pipe Fitting: 1-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type Hub, Max. Pressure Not Rated For Pressure Applications, Color White, Max. Temp. 140 Degrees F, Standards ASTM D1784, Cell Class 12454

Restrictions and Compliance

Reviews of Mueller Industries #1WJZ9