Zoro Select
PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in Pipe Size
Mfr # 1WJR1
Zoro # G0957205
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size H401007LS
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size 817-003
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size 1402101
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size 830-052
- ZORO SELECT PVC 90 Degree Elbow, Hub, 3 in Pipe Size 1WKA4
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size 858-002
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size H401015LS
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1/2 in Pipe Size 857-005
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H406025LS
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 406015SW
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 3/4 in Pipe Size 835-131SR
- Zoro Select Fittings