Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" OD x 50 ft. Coil Copper Tubing Type ACR

  • Zoro #: G3043433
  • Mfr #: 654R
$48.22
  • Tube Material: Copper
  • Temp. Range: 100 Degrees F to 400 Degrees F
  • Outside Dia.: 5/16 in
See full product details
Orders over $75 ship free.

Mueller Industries #654R Specifications

  • Zoro #: G3043433
  • Mfr #: 654R
Tube Material: Copper Temp. Range: 100 Degrees F to 400 Degrees F
Outside Dia.: 5/16 in Copper Tube Coating: None
Wall Thickness: 0.032 in Max. Pressure: 1197 psi
Soft/Hard: Soft Tube Size: 5/16 in
Standards: ASTM B280 Item: Copper Tubing
Copper Tube Shape: Coil Application: Air Conditioning, Refrigeration
Tube Length: 50 ft Copper Tube Type: Type ACR
Inside Dia.: 0.249 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper Tubing, Tube Material Copper, Tube Size 5/16 in, Inside Dia. 0.249 in, Outside Dia. 5/16 in, Wall Thickness 0.032 in, Max. Pressure 1197 psi, Tube Length 50 ft, Copper Tube Type Type ACR, Copper Tube Shape Coil, Soft, Application Air Conditioning, Refrigeration, Copper Tube Coating None, Temp. Range 100 Degrees F to 400 Degrees F, Standards ASTM B280

Restrictions and Compliance

Reviews of Mueller Industries #654R