Streamline
ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper
Mfr # 655R
Zoro # G1880532
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- Tube Size 3/8 in
- Application Air Conditioning, Refrigeration
- Copper Tube Shape Coil
- Wall Thickness 0.032 in
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type K KS04100
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K KH06005
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K KH03010
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K KS06100
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type L LS10060
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K KB04060
- STREAMLINE Copper Refrig Shortcls 1/4X10 D 04010P
- STREAMLINE 34X2M Copper Tubing, 34 in, 2 ft L, Type M, Coil MH06002RT
- STREAMLINE Streamline 1/2X60L L-Type, Soft Coil Tubing, 1/2 in, 5/8 in OD, 60 ft L LS04060
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR D18100
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR DY10050
- Streamline Copper Tubing