1-5/8" OD x 10 ft. Straight Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G1588605| Mfr #: AC14010

$159.93 /ea

This item ships free. Details.Standard ground shipping.
Outside Dia.: 1-5/8"Max. Pressure: 408 psiWall Thickness: 0.060"
Save 15%. Sign up for Z-mail.


Zoro #: G1588605 Mfr #: AC14010
Outside Dia.: 1-5/8"Max. Pressure: 408 psi
Wall Thickness: 0.060"Tube Length: 10 ft.
Standards: ASTM B280Copper Tube Coating: None
Tube Size: 1-5/8"Copper Tube Type: Type ACR
Inside Dia.: 1.500"Item: Copper Tubing
Copper Tube Shape: StraightSoft/Hard: Hard
Tube Material: CopperApplication: Air Conditioning and Refrigeration
Temp. Range: 150 Degrees to 400 Degrees FCountry of Origin (subject to change): United States


Copper Tubing, Tube Material Copper, Tube Size 1-5/8 In., Inside Dia. 1.500 In., Outside Dia. 1-5/8 In., Wall Thickness 0.060 In., Max. Pressure 408 psi, Tube Length 10 ft., Copper Tube Type Type ACR, Copper Tube Shape Straight, Hard, Application Air Conditioning and Refrigeration, Copper Tube Coating None, Temp. Range 150 Degrees to 400 Degrees F, Standards ASTM B280