Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" OD x 20 ft. Coil Copper Tubing Type ACR
  • Zoro #: G0288723
  • Mfr #: D 04020P
$14.82
  • Application: Refrigeration
  • Temp. Range: 100 Degrees to 400 Degrees F
  • Copper Tube Shape: Coil
See full product details
Orders over $50 ship free.

Mueller Industries #D 04020P Specifications

  • Zoro #: G0288723
  • Mfr #: D 04020P
Application: Refrigeration Temp. Range: 100 Degrees to 400 Degrees F
Copper Tube Shape: Coil Wall Thickness: 0.030"
Soft/Hard: Soft Outside Dia.: 1/4"
Tube Size: 1/4" Standards: ASTM B280, ANSI B9.1
Inside Dia.: 0.190" Tube Material: Copper
Max. Pressure: 1406 psi Item: Copper Tubing
Copper Tube Type: Type ACR Tube Length: 20 ft.
Copper Tube Coating: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper Tubing, Tube Material Copper, Tube Size 1/4 In., Inside Dia. 0.190 In., Outside Dia. 1/4 In., Wall Thickness 0.030 In., Max. Pressure 1406 psi, Tube Length 20 ft., Copper Tube Type Type ACR, Copper Tube Shape Coil, Soft, Application Refrigeration, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B280, ANSI B9.1

Restrictions and Compliance

Reviews of Mueller Industries #D 04020P