KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" OD x 20 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G0347173| Mfr #: D 06020P

$18.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.311"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347173 Mfr #: D 06020P
Tube Material: CopperInside Dia.: 0.311"
Copper Tube Shape: CoilApplication: Refrigeration
Outside Dia.: 3/8"Item: Copper Tubing
Standards: ASTM B280, ANSI B9.1Max. Pressure: 984 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 20 ft.
Copper Tube Coating: NoneWall Thickness: 0.032"
Tube Size: 3/8"Soft/Hard: Soft
Copper Tube Type: Type ACRCountry of Origin (subject to change): United States

Description

Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/8, Length 20 ft., Material of Construction Copper, Inside Dia. (In.) 0.311, Outside Dia. 3/8 In., Wall Thickness (In.) 0.032, Max. Pressure (PSI) 984, Temp. Range (F) 100 to 400, Standards B280, ANSI B9.1, Package Quantity 1

Reviews