5/8" OD x 10 ft. Straight Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G0747765| Mfr #: AC04010

$35.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.500"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747765 Mfr #: AC04010
Tube Material: CopperInside Dia.: 0.500"
Copper Tube Shape: StraightApplication: Air Conditioning and Refrigeration
Outside Dia.: 5/8"Item: Copper Tubing
Standards: ASTM B280Max. Pressure: 618 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 10 ft.
Copper Tube Coating: NoneWall Thickness: 0.040"
Tube Size: 5/8"Soft/Hard: Hard
Copper Tube Type: Type ACRCountry of Origin (subject to change): United States

Description

Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 5/8, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 1/2, Outside Dia. 5/8 In., Wall Thickness (In.) 0.040, Max. Pressure (PSI) 618, Temp. Range (F) 100 to 400, Standards ASTM B280, Package Quantity 1

Reviews