KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" OD x 10 ft. Straight Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G0731132| Mfr #: AC06010

$47.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 7/8"
Inside Dia.: 0.750"
Max. Pressure: 582 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731132 Mfr #: AC06010
Tube Size: 7/8"Inside Dia.: 0.750"
Max. Pressure: 582 psiCopper Tube Shape: Straight
Outside Dia.: 7/8"Wall Thickness: 0.045"
Temp. Range: 100 Degrees to 400 Degrees FItem: Copper Tubing
Soft/Hard: HardCopper Tube Type: Type ACR
Application: Air Conditioning and RefrigerationCopper Tube Coating: None
Tube Material: CopperTube Length: 10 ft.
Standards: ASTM B280Country of Origin (subject to change): United States

Description

Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 7/8, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 3/4, Outside Dia. 7/8 In., Wall Thickness (In.) 0.045, Max. Pressure (PSI) 582, Temp. Range (F) 100 to 400, Standards ASTM B280, Package Quantity 1

Reviews