KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8" OD x 50 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G2473213| Mfr #: D 18050P

$201.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1-1/8"
Inside Dia.: 1.025"
Max. Pressure: 494 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473213 Mfr #: D 18050P
Tube Size: 1-1/8"Inside Dia.: 1.025"
Max. Pressure: 494 psiCopper Tube Shape: Coil
Outside Dia.: 1-1/8"Wall Thickness: 0.050"
Temp. Range: 100 Degrees to 400 Degrees FItem: Copper Tubing
Soft/Hard: SoftCopper Tube Type: Type ACR
Application: Air Conditioning and RefrigerationCopper Tube Coating: None
Tube Material: CopperTube Length: 50 ft.
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Country of Origin (subject to change): United States

Description

Coil, For Air Conditioning And Refrigeration, Pipe Size (In.) 1-1/8, Length 50 ft., Material of Construction Copper, Inside Dia. (In.) 1.025, Outside Dia. 1-1/8 In., Wall Thickness (In.) 0.050, Max. Pressure (PSI) 494, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Package Quantity 1

Reviews