1/2" OD x 50 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G0599356| Mfr #: 656R

$54.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.375"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599356 Mfr #: 656R
Tube Material: CopperInside Dia.: 0.375"
Copper Tube Shape: CoilApplication: Air Conditioning and Refrigeration
Outside Dia.: 1/2"Item: Copper Tubing
Standards: ASTM B280Max. Pressure: 727 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 50 ft.
Copper Tube Coating: NoneWall Thickness: 0.032"
Tube Size: 1/2"Soft/Hard: Soft
Copper Tube Type: Type ACRCountry of Origin (subject to change): United States

Description

Coil, For A/C And Refrigeration, Pipe Size (In.) 1/2, Length 50 ft., Material of Construction Copper, Inside Dia. (In.) 3/8, Outside Dia. 1/2 In., Wall Thickness (In.) 0.032, Max. Pressure (PSI) 727, Temp. Range (F) 100 to 400, Standards ASTM Specification B280, Package Quantity 1

Reviews