Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

1/4" OD x 50 ft. Coil Copper Tubing Type ACR

  • Zoro #: G0793116
  • Mfr #: 653R

$31.87

Details
  • Soft/Hard: Soft
  • Temp. Range: 100 Degrees to 400 Degrees F
  • Application: Air Conditioning and Refrigeration
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mueller Industries #653R Specifications

  • Zoro #: G0793116
  • Mfr #: 653R
Soft/Hard: Soft Temp. Range: 100 Degrees to 400 Degrees F
Application: Air Conditioning and Refrigeration Copper Tube Coating: None
Copper Tube Shape: Coil Tube Length: 50 ft.
Outside Dia.: 1/4" Copper Tube Type: Type ACR
Standards: ASTM B280 Item: Copper Tubing
Inside Dia.: 0.125" Max. Pressure: 1406 psi
Tube Material: Copper Wall Thickness: 0.030"
Tube Size: 1/4" Country of Origin (subject to change): United States

Description

The diameter of copper tubing is commonly classified into three categories: type K, type L, and type M. Here are some important details for Mueller Industries Copper Tubing. Tube Size: 1/4", Application: Air Conditioning and Refrigeration, Wall Thickness: 0.030".

Reviews of Mueller Industries #653R