Streamline
Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR
Mfr # D02100
Zoro # G0911154
$144.87
21% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/8 in
- Tube Size 1/8 in
- Application Air Conditioning, Refrigeration
- Copper Tube Shape Coil
- Wall Thickness 0.03 in
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type L LS03100
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type L LH02010
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type ACR AC02010
- STREAMLINE ACR Copper Tubing, 1/2 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper 656R
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type L LH06010
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR 657R
- STREAMLINE 12X20M Copper Tubing, 12 in, 20 ft L, Hard, Type M, Coil MH04020
- STREAMLINE 12X2M Copper Tubing, 12 in, 2 ft L, Type M, Coil MH04002RT
- STREAMLINE Streamline 3/4X60K K-Type, Soft Coil Tubing, 3/4 in, 7/8 in OD, 60 ft L KS06060
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type L LH02005
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K 8117
- Streamline Copper Tubing