1/8" OD x 50 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G1258223| Mfr #: D 02050

$26.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.065"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258223 Mfr #: D 02050
Tube Material: CopperInside Dia.: 0.065"
Copper Tube Shape: CoilApplication: Refrigeration
Outside Dia.: 1/8"Item: Copper Tubing
Standards: ASTM B280, ANSI B9.1Max. Pressure: 3074 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 50 ft.
Copper Tube Coating: NoneWall Thickness: 0.030"
Tube Size: 1/8"Soft/Hard: Soft
Copper Tube Type: Type ACRCountry of Origin (subject to change): United States

Description

Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 1/8, Length 50 ft., Material of Construction Copper, Inside Dia. (In.) 0.065, Outside Dia. 1/8 In., Wall Thickness (In.) 0.030, Max. Pressure (PSI) 3074, Temp. Range (F) 100 to 400, Standards B280, ANSI B9.1, Package Quantity 1

Reviews