3/16" OD x 50 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G0866582| Mfr #: D 03050

$24.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"
Temp. Range: 100 Degrees to 400 Degrees F
Copper Tube Coating: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866582 Mfr #: D 03050
Tube Size: 3/16"Temp. Range: 100 Degrees to 400 Degrees F
Copper Tube Coating: NoneSoft/Hard: Soft
Standards: ASTM B280, ANSI B9.1Tube Material: Copper
Tube Length: 50 ft.Copper Tube Shape: Coil
Application: RefrigerationInside Dia.: 0.127"
Max. Pressure: 1935 psiOutside Dia.: 3/16"
Item: Copper TubingCopper Tube Type: Type ACR
Wall Thickness: 0.030"Country of Origin (subject to change): United States

Description

Coil, For Refrigeration, Dehydrated, Pipe Size (In.) 3/16, Length 50 ft., Material of Construction Copper, Inside Dia. (In.) 0.127, Outside Dia. 3/16 In., Wall Thickness (In.) 0.030, Max. Pressure (PSI) 1935, Temp. Range (F) 100 to 400, Standards B280, ANSI B9.1, Package Quantity 1

Reviews