KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" OD x 100 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G1447862| Mfr #: D 12100P

$157.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.625"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447862 Mfr #: D 12100P
Tube Material: CopperInside Dia.: 0.625"
Copper Tube Shape: CoilApplication: Air Conditioning and Refrigeration
Outside Dia.: 3/4"Item: Copper Tubing
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Max. Pressure: 511 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 100 ft.
Copper Tube Coating: NoneWall Thickness: 0.035"
Tube Size: 3/4"Soft/Hard: Soft
Copper Tube Type: Type ACRCountry of Origin (subject to change): United States

Description

Coil, For Air Conditioning And Refrigeration, Pipe Size (In.) 3/4, Length 100 ft., Material of Construction Copper, Inside Dia. (In.) 5/8, Outside Dia. 3/4 In., Wall Thickness (In.) 0.035, Max. Pressure (PSI) 511, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Package Quantity 1

Reviews