3/8" OD x 100 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G1324565| Mfr #: D 06100P

$90.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 3/8"Max. Pressure: 984 psiWall Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324565 Mfr #: D 06100P
Outside Dia.: 3/8"Max. Pressure: 984 psi
Wall Thickness: 0.032"Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819
Copper Tube Coating: NoneTube Size: 3/8"
Copper Tube Type: Type ACRInside Dia.: 0.250"
Item: Copper TubingCopper Tube Shape: Coil
Soft/Hard: SoftTube Material: Copper
Tube Length: 100 ft.Application: Air Conditioning and Refrigeration
Temp. Range: 100 Degrees to 400 Degrees FCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 3/8 In., Inside Dia. 0.250 In., Outside Dia. 3/8 In., Wall Thickness 0.032 In., Max. Pressure 984 psi, Tube Length 100 ft., Copper Tube Type Type ACR, Copper Tube Shape Coil, Soft, Application Air Conditioning and Refrigeration, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819

Reviews