KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" OD x 50 ft. Coil Copper Tubing Type ACR

MUELLER INDUSTRIES| Zoro #: G0750854| Mfr #: 659R

$127.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.750"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750854 Mfr #: 659R
Tube Material: CopperInside Dia.: 0.750"
Copper Tube Shape: CoilApplication: Air Conditioning and Refrigeration
Outside Dia.: 7/8"Item: Copper Tubing
Standards: ASTM B88Max. Pressure: 582 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 50 ft.
Copper Tube Coating: NoneWall Thickness: 0.045"
Tube Size: 7/8"Soft/Hard: Soft
Copper Tube Type: Type ACRCountry of Origin (subject to change): United States

Description

Coil, For A/C And Refrigeration, Pipe Size (In.) 7/8, Length 50 ft., Material of Construction Copper, Inside Dia. (In.) 3/4, Outside Dia. 7/8 In., Wall Thickness (In.) 0.045, Max. Pressure (PSI) 582, Temp. Range (F) 100 to 400, Standards ASTM Specification B88, Package Quantity 1

Reviews