KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" CI No Hub x DWV Hub PVC DWV No Hub Adapter

MUELLER INDUSTRIES| Zoro #: G2087854| Mfr #: 1WKJ7

$3.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: CI No Hub x DWV Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087854 Mfr #: 1WKJ7
Pipe Size (Fittings): 3"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: CI No Hub x DWV HubColor: White
Specific Fitting Shape: AdapterPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticItem: No Hub Adapter
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

No Hub Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In., Fitting Connection Type CI No Hub x DWV Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews