BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" CI No Hub x DWV Hub PVC DWV No Hub Adapter

MUELLER INDUSTRIES| Zoro #: G1211716| Mfr #: 1WKJ8

$5.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule DWVPipe Fitting Material: PVCItem: No Hub Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211716 Mfr #: 1WKJ8
Fitting Schedule/Class: Schedule DWVPipe Fitting Material: PVC
Item: No Hub AdapterBasic Fitting Shape: Adapter
Standards: Cell Class 12454, ASTM D1784Max. Temp.: 140 Degrees F
Color: WhiteFitting Connection Type: CI No Hub x DWV Hub
Basic Fitting Material: PlasticPipe Size (Fittings): 4"
Specific Fitting Shape: AdapterCountry of Origin (subject to change): United States

Description

No Hub Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type CI No Hub x DWV Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews