KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" x 3" Hub PVC DWV Closet Flange

MUELLER INDUSTRIES| Zoro #: G1661292| Mfr #: 05227

$11.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4" x 3"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661292 Mfr #: 05227
Pipe Size (Fittings): 4" x 3"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: Closet FlangePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Flange
Basic Fitting Material: PlasticItem: Closet Flange, Adjustable, Metal Ring
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Closet Flange, Adjustable, Metal Ring, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 4 In. x 3 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews